Skip to content Skip to navigation menu
Parker Hannifin Corp.N3156600153

N3156600153

High Speed Poppet Valve
Item #101853206
  • N Series Standard Duty Electric Valve
  • 2-Way, 2 Pos
  • Normally Closed
  • 3/4" Body
  • 3/4 NPT Inlet
  • 1" NPT Exhaust
  • Spring Return
  • Locking Manual Override
  • Junction Box
  • 120 VAC, 60 Hz, 110 VAC, 50 Hz
  • External Pilot Supply - L-Pilot, 140 PSI
+ Show More + Show Less
Parker Hannifin Corp.N3156600153
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • N Series Standard Duty Electric Valve
  • 2-Way, 2 Pos
  • Normally Closed
  • 3/4" Body
  • 3/4 NPT Inlet

caution

  • Must be filled to the proper level with the recommended lubricant for your application before operation
Overrides Locking Manual Override
Series N Series
Actuator Type Solenoid
Port Type NPT
Spool Description Normally Closed
Solenoid Single
Operating Pressure Range Vacuum to 140 psi
Lights No
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Pilot Source External Pilot Supply - L-Pilot, 140 PSI
Valve Duty Standard Duty
Valve Body Style Body Ported
Outlet Port 1 in NPT
Body Size 3/4 in
Return Type Spring
Port Size 3/4
Wiring Options None
Valve Type 2-Way, 2 Position
Installed Options None
Temperature Range [Max] 125 °F
Stations N/A
Operation Electric
Temperature Range [Min] 0 °F
Cv Flow 10.8
Coil Style Junction Box
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison