
- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 3/4 NPT Inlet
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Lights | No |
Operation | Electric |
Temperature Range [Max] | 125 °F |
Solenoid | Single |
Valve Duty | Standard Duty |
Valve Type | 2-Way, 2 Position |
Wiring Options | None |
Operating Pressure Range | 30 psi to 140 psi |
Temperature Range [Min] | 0 °F |
Pilot Source | Internal Pilot Supply - L-Pilot - Continuous Duty, 140 PSI |
Return Type | Spring |
Coil Style | Solenoid |
Body Size | 3/4 in |
Port Type | NPT |
Valve Body Style | Body Ported |
Actuator Type | Solenoid |
Spool Description | Normally Closed |
Installed Options | None |
Port Size | 3/4 |
Overrides | No Overrides |
Stations | N/A |
Series | N Series |
Outlet Port | 1 in NPT |
Weight | 6.0 LB |
