- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 1/2 NPT Inlet
caution
- Do not connect regulator to bottled gas
| Outlet Port | 1/2 in NPT |
| Port Size | 1/2 |
| Return Type | Spring |
| Lights | No |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Stations | N/A |
| Temperature Range [Min] | 0 °F |
| Valve Body Style | Body Ported |
| Coil Style | Junction Box |
| Installed Options | None |
| Body Size | 3/8 in |
| Operating Pressure Range | 30 psi to 140 psi |
| Series | N Series |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Wiring Options | None |
| Port Type | NPT |
| Overrides | Locking Manual Override |
| Valve Type | 2-Way, 2 Position |
| Cv Flow | 4.3 |
| Solenoid | Single |
| Valve Duty | Standard Duty |
| Actuator Type | Solenoid |
| Temperature Range [Max] | 125 °F |
| Operation | Electric |
| Spool Description | Normally Closed |
| Weight | 6.0 LB |

