
- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 1/2 NPT Inlet
Temperature Range [Min] | 0 °F |
Spool Description | Normally Closed |
Body Size | 3/8 in |
Valve Duty | Standard Duty |
Overrides | Non-Locking Manual Override |
Return Type | Spring |
Voltage Rating | 24 VDC |
Wiring Options | None |
Installed Options | None |
Port Type | NPT |
Temperature Range [Max] | 125 °F |
Series | N Series |
Outlet Port | 1/2 in NPT |
Valve Body Style | Body Ported |
Stations | N/A |
Operation | Electric |
Port Size | 1/2 |
Coil Style | Solenoid |
Operating Pressure Range | 30 psi to 140 psi |
Solenoid | Single |
Lights | No |
Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
Valve Type | 2-Way, 2 Position |
Actuator Type | Solenoid |
Weight | 6.0 LB |
