
- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 1/2 NPT Inlet
Actuator Type | Solenoid |
Wiring Options | None |
Body Size | 3/8 in |
Operation | Electric |
Coil Style | Solenoid |
AC/DC | DC |
Voltage Rating | 120 |
Operating Pressure Range | Vacuum to 140 psi |
Valve Body Style | Body Ported |
Spool Description | Normally Closed |
Port Type | NPT |
Port Size | 1/2 |
Valve Duty | Standard Duty |
Installed Options | None |
Overrides | No Overrides |
Stations | N/A |
Temperature Range [Max] | 125 °F |
Lights | No |
Solenoid | Single |
Return Type | Spring |
Series | N Series |
Valve Type | 2-Way, 2 Position |
Outlet Port | 1/2 in NPT |
Temperature Range [Min] | 0 °F |
Pilot Source | External Pilot Supply - L-Pilot - Continuous Duty, 140 PSI |
Weight | 6.0 LB |
