- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 3/8 NPT Inlet
description
- Parker N series are high-flow, poppet-style valves.Two-way configurations are ideal to control air motors, air vibrators, and air-operated pumps. These valves are time tested and proven in rugged applications. Valve bodies are cast aluminum and electrical connections are epoxy resin encapsulated to keep moisture out. N series valves are factory prelubricated to run with nonlubricated air but lubricated air is recommended to maximize seal life. Expect many million cycles from this valve.
caution
- Install guards on all valves as accidental operation can cause personal injury
| Operating Pressure Range | 30 psi to 140 psi |
| Spool Description | Normally Closed |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Return Type | Spring |
| Outlet Port | 1/2 in NPT |
| Actuator Type | Solenoid |
| Overrides | Locking Manual Override |
| Stations | N/A |
| Port Type | NPT |
| Series | N Series |
| Temperature Range [Min] | 0 °F |
| Solenoid | Single |
| Valve Duty | Standard Duty |
| Port Size | 3/8 |
| Operation | Electric |
| Installed Options | None |
| Body Size | 3/8 in |
| Temperature Range [Max] | 125 °F |
| Pilot Source | Internal Pilot Supply - L-Pilot Operator, 140 PSI |
| Cv Flow | 4.2 |
| Coil Style | Junction Box w/ Light |
| Valve Body Style | Body Ported |
| Lights | Yes |
| Valve Type | 2-Way, 2 Position |
| Wiring Options | None |
| Weight | 5.0 LB |

