- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 3/8 NPT Inlet
caution
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Wiring Options | None |
| Actuator Type | Solenoid |
| Body Size | 3/8 in |
| Temperature Range [Max] | 125 °F |
| Installed Options | None |
| Stations | N/A |
| Cv Flow | 4.2 |
| Operation | Electric |
| Overrides | Non-Locking Manual Override |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Spool Description | Normally Closed |
| Return Type | Spring |
| Port Size | 3/8 |
| Outlet Port | 1/2 in NPT |
| Port Type | NPT |
| Valve Body Style | Body Ported |
| Valve Duty | Standard Duty |
| Temperature Range [Min] | 0 °F |
| Valve Type | 2-Way, 2 Position |
| Coil Style | Junction Box w/ Light |
| Lights | Yes |
| Series | N Series |
| Solenoid | Single |
| Pilot Source | External Pilot Supply - L-Pilot, 140 PSI |
| Operating Pressure Range | Vacuum to 140 psi |
| Weight | 6.0 LB |

