
- N Series Standard Duty Electric Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 3/8 NPT Inlet
Operation | Electric |
Spool Description | Normally Closed |
Valve Duty | Standard Duty |
Return Type | Spring |
Wiring Options | None |
Temperature Range [Min] | 0 °F |
Series | N Series |
Port Type | NPT |
Stations | N/A |
Valve Body Style | Body Ported |
Coil Style | Solenoid |
Installed Options | None |
Valve Type | 2-Way, 2 Position |
Operating Pressure Range | Vacuum to 140 psi |
Lights | No |
Overrides | No Overrides |
Outlet Port | 1/2 in NPT |
Temperature Range [Max] | 125 °F |
Pilot Source | External Pilot Supply - L-Pilot, 140 PSI |
Solenoid | Single |
Body Size | 3/8 in |
Port Size | 3/8 |
Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
Actuator Type | Solenoid |
Weight | 6.0 LB |
