- N Series Standard Duty Pneumatic Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/8" Body
- 1/2 BSPP Inlet
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Operating Pressure Range | 30 psi to 250 psi |
| Voltage Rating | No Coil |
| Wiring Options | None |
| Installed Options | None |
| Valve Body Style | Body Ported |
| Series | N Series |
| Actuator Type | Pilot |
| Lights | No |
| Valve Type | 2-Way, 2 Position |
| Overrides | No Overrides |
| Spool Description | Normally Closed |
| Pilot Source | N/A |
| Solenoid | N/A |
| Return Type | External Pressure |
| Port Size | 1/2 |
| Operation | Pneumatic |
| Port Type | BSPP |
| Temperature Range [Max] | 200 °F |
| Stations | N/A |
| Cv Flow | 4.3 |
| Outlet Port | 1/2 in BSPP |
| Temperature Range [Min] | 0 °F |
| Coil Style | No Coil |
| Valve Duty | Standard Duty |
| Body Size | 3/8 in |
| Weight | 6.0 LB |

