- N Series Standard Duty Pneumatic Valve
- 2-Way, 2 Pos
- Normally Closed
- 3/4" Body
- 3/4 NPT Inlet
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Lights | No |
| Operating Pressure Range | 30 psi to 250 psi |
| Spool Description | Normally Closed |
| Wiring Options | None |
| Port Type | NPT |
| Valve Duty | Standard Duty |
| Stations | N/A |
| Pilot Source | N/A |
| Temperature Range [Min] | 0 °F |
| Port Size | 3/4 |
| Voltage Rating | No Coil |
| Operation | Pneumatic |
| Body Size | 3/4 in |
| Valve Body Style | Body Ported |
| Installed Options | None |
| Return Type | External Pressure |
| Overrides | No Overrides |
| Cv Flow | 10.8 |
| Actuator Type | Pilot |
| Temperature Range [Max] | 200 °F |
| Series | N Series |
| Solenoid | N/A |
| Outlet Port | 1 in NPT |
| Valve Type | 2-Way, 2 Position |
| Coil Style | No Coil |
| Weight | 6.0 LB |

