- Needle Valve
- Steel
- SAE-20
- Standard Adjustment, Finger Screw
- Nitrile Seals
| Body Material | Steel |
| Adjustment Type | Finger Screw |
| Adjustment | Standard |
| Pressure [Max] | 3000 psi |
| Seal Material | Buna-N |
| Port Size | SAE-20 |
| Rated Flow | 70 gal/min |
| Port Type | SAE |
| Weight | 6.4 LB |

