- Needle Valve
- Steel
- 1/8 NPTF
- Fine Adjustment, Knob
- Fluorocarbon Seals
| Port Type | NPTF |
| Adjustment | Fine |
| Port Size | 1/8 |
| Seal Material | Fluorocarbon |
| Body Material | Steel |
| Rated Flow | 3 gal/min |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Weight | 0.5 LB |
| Port Type | NPTF |
| Adjustment | Fine |
| Port Size | 1/8 |
| Seal Material | Fluorocarbon |
| Body Material | Steel |
| Rated Flow | 3 gal/min |
| Pressure [Max] | 5000 psi |
| Adjustment Type | Knob |
| Weight | 0.5 LB |