- Needle Valve
- Brass
- 1/8 NPTF
- Fine Adjustment, Tamperproof
- Nitrile Seals
| Adjustment | Fine |
| Body Material | Brass |
| Seal Material | Buna-N |
| Pressure [Max] | 2000 psi |
| Adjustment Type | Tamperproof |
| Port Type | NPTF |
| Rated Flow | 3 gal/min |
| Port Size | 1/8 |
| Weight | 0.3 LB |
| Adjustment | Fine |
| Body Material | Brass |
| Seal Material | Buna-N |
| Pressure [Max] | 2000 psi |
| Adjustment Type | Tamperproof |
| Port Type | NPTF |
| Rated Flow | 3 gal/min |
| Port Size | 1/8 |
| Weight | 0.3 LB |