- Needle Valve
- Steel
- 1 1/4 NPTF
- Standard Adjustment, Knob
- Fluorocarbon Seals
| Body Material | Steel |
| Seal Material | Fluorocarbon |
| Port Type | NPTF |
| Adjustment Type | Knob |
| Rated Flow | 70 gal/min |
| Adjustment | Standard |
| Pressure [Max] | 3000 psi |
| Port Size | 1 1/4 |
| Weight | 6.4 LB |

