- Needle Valve
- Brass
- 1 NPTF
- Standard Adjustment, Knob
- Nitrile Seals
| Rated Flow | 40 gal/min |
| Pressure [Max] | 3000 psi |
| Adjustment | Standard |
| Port Size | 1 |
| Body Material | Brass |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Adjustment Type | Knob |
| Weight | 4.7 LB |
| Rated Flow | 40 gal/min |
| Pressure [Max] | 3000 psi |
| Adjustment | Standard |
| Port Size | 1 |
| Body Material | Brass |
| Seal Material | Buna-N |
| Port Type | NPTF |
| Adjustment Type | Knob |
| Weight | 4.7 LB |