- Needle Valve
- Steel
- SAE-12
- Standard Adjustment, Tamperproof
- Nitrile Seals
| Adjustment Type | Tamperproof |
| Pressure [Max] | 5000 psi |
| Body Material | Steel |
| Port Size | SAE-12 |
| Port Type | SAE |
| Seal Material | Buna-N |
| Adjustment | Standard |
| Rated Flow | 25 gal/min |
| Weight | 2.3 LB |

