Skip to content Skip to navigation menu
Series MV Metering Valve

MV401S

Series MV Metering Valve
Item #101449619
  • In-Line Steel Metering Valve
  • 1/4 NPTF Female to Male Connection
  • Standard Adjustment
  • Nitrile Seals
  • 3,000 psi Max Operating Pressure
Series MV Metering Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • In-Line Steel Metering Valve
  • 1/4 NPTF Female to Male Connection
  • Standard Adjustment
  • Nitrile Seals
  • 3,000 psi Max Operating Pressure

description

  • Series "MV" high-precision metering and shut-off valves allow extremely close control of fluids used in actuating and governing equipment.
Port Type NPTF
Valve Angle In-Line
Body Material Steel
Connection Type Female to Male
Port Size 1/4
Seal Material Buna-N
Pressure [Max] 3000 psi
Adjustment Standard
Weight 0.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison