- In-Line Steel Metering Valve
- SAE-16 SAE Female to Female Connection
- Standard Adjustment
- Nitrile Seals
- 3,000 psi Max Operating Pressure
description
- Series "MV" high-precision metering and shut-off valves allow extremely close control of fluids used in actuating and governing equipment.
| Connection Type | Female to Female |
| Body Material | Steel |
| Pressure [Max] | 3000 psi |
| Port Size | SAE-16 |
| Port Type | SAE |
| Seal Material | Buna-N |
| Valve Angle | In-Line |
| Adjustment | Standard |
| Weight | 4.2 LB |

