Series MPS-3 Versatile Panel Mount Pressure Sensor
PNP & 1 - 5 VDC Analog Output
0-30 in Hg
1/8 NPSF Port
Electrical Connection: Grommet
description
Two independent NPN or PNP open collector output signals. The Switch Output Mode has a switch point programmed by the user at a specified pressure. The hysteresis range adjustment controls the output signal 0 to 100% below the switch point.
features
Switch-point and high-low programming
Four selectable units of measure (mmHg, -bar, -kPa, inHg) (kgm/cm2, psi, bar, kPa)
Automatic teach mode
Auto surveillance for peak pressure monitering
Output response time less than two milliseconds
CE marked
Air and noncorrosive gases
Error message
Pressure Range [Min]
0 inHg
Pressure Range [Max]
30 inHg
Operating Temperature [Min]
32 °F
Port Size
1/8
No. of Sensors
1
Input/Output Options
None
Output
PNP, 1 - 5 VDC Analog
Rails
w/o Rail
Port Type
NPSF
Electrical Connection
Grommet
Operating Temperature [Max]
122 °F
Weight
1.0 LB
We're here for you
with Service Centers across the country - We have your back