- Series MPS-9 Thin Pressure Sensor
- PNP Output
- -14.7 - 72.5 psi
- M5 Metric Port
- Electrical Connection: Grommet
description
- One normally-open NPN/PNP open collector output and analog 1 to 5 VDC output.
features
- Switch point programming
- Adjustable hysteresis
- Output response time less than 1.5 milliseconds
- CE marked
- Air and noncorrosive gases
| Port Size | M5 |
| Port Type | Metric |
| No. of Sensors | 1 |
| Pressure Range [Max] | 72.5 psi |
| Rails | w/o Rail |
| Operating Temperature [Max] | 122 °F |
| Operating Temperature [Min] | 32 °F |
| Output | PNP |
| Input/Output Options | None |
| Electrical Connection | Grommet |
| Pressure Range [Min] | -14.7 psi |
| Weight | 0.03 LB |

