- Low Velocity Adjustable Shock Absorber
- Standard Duty
- 1.91" Stroke
- M64x2 Threaded Body
- Standard Mounting
description
- Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.
applications
- Theme park rides
- Lumber industry equipment
- Large robotics
- Packaging and glass bottling equipment
- Heavy conveyors
- Automotive manufacturing and production equipment
features
- Front or rear adjustment
- Fully threaded outer body for easy installation
- Directly interchangeable with competitor models
- Unprecedented increases in energy
- Effective weight capacity
includes
- Lock nut
caution
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
| Body Material | Steel Body w/Black Oxide Finish |
| Impact Velocity Range [Max] | 1.5 ft/s |
| Bore Size | N/A |
| Effective Wt. | Standard |
| Return Force [Min] | 20.1 lbs |
| Return Force [Max] | 34.9 lbs |
| Return Method | Spring Return |
| Stroke | 1.91 in |
| Mounting | Standard |
| Thread Size | M64 |
| Energy per Cycle | 18000 in lb |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Operating Temperature [Min] | 10 °F |
| Thread Type | Metric |
| Shock Absorber Type | Low Velocity Adjustable |
| Impact Velocity Range [Min] | 0.06 ft/s |
| Body Style | Threaded |
| Buttons | w/ Steel Button |
| Operating Temperature [Max] | 150 °F |
| Thread Pitch | 2 mm |
| Oil Type | ATF |
| Accumulator Style | External Accumulator |
| Return Time | 0.12 s |
| Weight | 6.4 LB |

