Skip to content Skip to navigation menu
Parker Hannifin Corp.MLS6425M

MLS6425M

Mega Series Adjustable Shock Absorber
Item #104473996
  • Low Velocity Adjustable Shock Absorber
  • Standard Duty
  • 0.91" Stroke
  • M64x2 Threaded Body
  • Standard Mounting
  • Spring Return
  • External Accumulator
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.MLS6425M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Velocity Adjustable Shock Absorber
  • Standard Duty
  • 0.91" Stroke
  • M64x2 Threaded Body
  • Standard Mounting

description

  • Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.

applications

  • Automotive manufacturing and production equipment
  • Large robotics
  • Heavy conveyors
  • Packaging and glass bottling equipment
  • Theme park rides
  • Lumber industry equipment

features

  • Directly interchangeable with competitor models
  • Unprecedented increases in energy
  • Effective weight capacity
  • Front or rear adjustment
  • Fully threaded outer body for easy installation

includes

  • Lock nut

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas
Accumulator Style External Accumulator
Return Time 0.06 s
Body Style Threaded
Mounting Standard
Buttons w/ Steel Button
Shock Absorber Type Low Velocity Adjustable
Oil Type ATF
Energy per Cycle 9000 in lb
Impact Velocity Range [Min] 0.06 ft/s
Thread Size M64
Return Method Spring Return
Thread Pitch 2 mm
Stroke 0.91 in
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Thread Type Metric
Return Force [Max] 34.9 lbs
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Min] 10 °F
Return Force [Min] 26.7 lbs
Bore Size N/A
Operating Temperature [Max] 150 °F
Impact Velocity Range [Max] 1.5 ft/s
Effective Wt. Standard
Weight 5.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison