Skip to content Skip to navigation menu
Parker Hannifin Corp.MLS3650M

MLS3650M

Mega Series Adjustable Shock Absorber
Item #104473747
  • Low Velocity Adjustable Shock Absorber
  • Standard Duty
  • 1.91" Stroke
  • M36x1.5 Threaded Body
  • Standard Mounting
  • Spring Return
  • External Accumulator
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.MLS3650M
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Velocity Adjustable Shock Absorber
  • Standard Duty
  • 1.91" Stroke
  • M36x1.5 Threaded Body
  • Standard Mounting

description

  • Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.

applications

  • Lumber industry equipment
  • Heavy conveyors
  • Theme park rides
  • Packaging and glass bottling equipment
  • Automotive manufacturing and production equipment
  • Large robotics

features

  • Front or rear adjustment
  • Fully threaded outer body for easy installation
  • Directly interchangeable with competitor models
  • Unprecedented increases in energy
  • Effective weight capacity

includes

  • Lock nut

caution

  • Do not connect regulator to bottled gas
Return Force [Min] 9.9 lbs
Buttons w/ Steel Button
Mounting Standard
Return Force [Max] 30.3 lbs
Operating Temperature [Min] 10 °F
Body Material Steel Body w/Black Oxide Finish
Impact Velocity Range [Min] 0.06 ft/s
Return Method Spring Return
Energy per Cycle 3000 in lb
Bore Size N/A
Operating Temperature [Max] 150 °F
Impact Velocity Range [Max] 1.5 ft/s
Thread Pitch 1.5 mm
Accumulator Style External Accumulator
Thread Type Metric
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Body Style Threaded
Effective Wt. Standard
Shock Absorber Type Low Velocity Adjustable
Thread Size M36
Oil Type ATF
Stroke 1.91 in
Return Time 0.06 s
Weight 1.51 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison