Skip to content Skip to navigation menu
Parker Hannifin Corp.MLS3350S

MLS3350S

Mega Series Adjustable Shock Absorber
Item #104475900
  • Low Velocity Adjustable Shock Absorber
  • Standard Duty
  • 1.91" Stroke
  • 1 1/4-12 Threaded Body
  • Side Foot Mounting
  • Spring Return
  • External Accumulator
  • Steel Button
+ Show More + Show Less
Parker Hannifin Corp.MLS3350S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Low Velocity Adjustable Shock Absorber
  • Standard Duty
  • 1.91" Stroke
  • 1 1/4-12 Threaded Body
  • Side Foot Mounting

description

  • Mega series adjustable shock absorbers feature the latest seal technology, a hardened piston ring, pressure chamber and outer body for increased operating life.

applications

  • Automotive manufacturing and production equipment
  • Large robotics
  • Heavy conveyors
  • Packaging and glass bottling equipment
  • Theme park rides
  • Lumber industry equipment

features

  • Front or rear adjustment
  • Fully threaded outer body for easy installation
  • Directly interchangeable with competitor models
  • Unprecedented increases in energy
  • Effective weight capacity

includes

  • Lock nut

caution

  • For optimum heat dissipation, do not paint shock absorber

options

  • Poly pad
Body Style Threaded
Mounting Side Foot
Impact Velocity Range [Max] 1.5 ft/s
Operating Temperature [Min] 10 °F
Stroke 1.91 in
Energy per Cycle 3000 in lb
Thread Size 1 1/4
Impact Velocity Range [Min] 0.06 ft/s
Thread Type UNEF
Effective Wt. Standard
Accumulator Style External Accumulator
Return Method Spring Return
Return Time 0.06 s
Buttons w/ Steel Button
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Return Force [Min] 9.9 lbs
Oil Type ATF
Return Force [Max] 30.3 lbs
Bore Size N/A
Threads per Inch 12
Shock Absorber Type Low Velocity Adjustable
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Max] 150 °F
Weight 1.2 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison