Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Operation
Electric
Valve Body Style
Subbase Mounted
Stations
N/A
Lights
No
Valve Type
3-Way, 2 Position
Coil Style
Grommet - 24 in Leads
Voltage Rating
24 VAC, 60 Hz, 22 VAC, 50 Hz
Series
MicroKing Series
Operating Pressure Range
Vacuum to 120 psi
Valve Duty
Standard Duty
Wiring Options
None
Port Size
None
Solenoid
Single
Spool Description
Normally Open
Cv Flow
0.19
Return Type
Spring
Spool Seal Type
Buna-N
Actuator Type
Solenoid
Installed Options
None
Overrides
Flush - Locking Override
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back