Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Installed Options
None
Cv Flow
0.19
Actuator Type
Solenoid
Series
MicroKing Series
Valve Body Style
Subbase Mounted
Port Size
None
Lights
No
Overrides
Flush - Non-Locking Override
Solenoid
Single
Return Type
Spring
Valve Type
3-Way, 2 Position
Wiring Options
None
Operation
Electric
Coil Style
Grommet - 24 in Leads
Valve Duty
Standard Duty
Spool Seal Type
Buna-N
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Operating Pressure Range
Vacuum to 120 psi
Spool Description
Normally Open
Stations
N/A
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back