Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Actuator Type
Solenoid
Spool Seal Type
Buna-N
Valve Type
3-Way, 2 Position
Spool Description
Normally Open
Series
MicroKing Series
Installed Options
None
Return Type
Spring
Valve Body Style
Subbase Mounted
Operating Pressure Range
Vacuum to 120 psi
Port Size
None
Valve Duty
Standard Duty
Overrides
Flush - Non-Locking Override
Stations
N/A
Operation
Electric
Solenoid
Single
Lights
No
Cv Flow
0.19
Coil Style
Grommet - 24 in Leads
Voltage Rating
24 VDC
Wiring Options
None
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back