Skip to content Skip to navigation menu
Parker Hannifin Corp.MKWVNBG45A

MKWVNBG45A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104612184
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 12 VDC
  • Grommet - 24" Leads
  • Flush - Non-Locking Override
  • Normally Open
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKWVNBG45A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0
Cv Flow 0.19
Series MicroKing Series
Spool Description Normally Open
Port Size None
Coil Style Grommet - 24 in Leads
Installed Options None
Solenoid Single
Valve Type 3-Way, 2 Position
Actuator Type Solenoid
Wiring Options None
Voltage Rating 12 VDC
Operation Electric
Return Type Spring
Spool Seal Type Buna-N
Valve Duty Standard Duty
Valve Body Style Subbase Mounted
Stations N/A
Lights No
Overrides Flush - Non-Locking Override
Operating Pressure Range Vacuum to 120 psi
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison