Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Wiring Options
None
Series
MicroKing Series
Port Size
None
Valve Type
3-Way, 2 Position
Spool Seal Type
Buna-N
Return Type
Spring
Lights
No
Coil Style
Grommet - 24 in Leads
Valve Duty
Standard Duty
Voltage Rating
24 VAC, 60 Hz, 22 VAC, 50 Hz
Actuator Type
Solenoid
Installed Options
None
Valve Body Style
Subbase Mounted
Cv Flow
0.19
Operating Pressure Range
Vacuum to 120 psi
Overrides
Flush - Non-Locking Override
Spool Description
Normally Open
Operation
Electric
Stations
N/A
Solenoid
Single
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back