Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Operating Pressure Range
Vacuum to 120 psi
Solenoid
Single
Installed Options
None
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Wiring Options
None
Return Type
Spring
Overrides
Flush - Non-Locking Override
Valve Body Style
Subbase Mounted
Lights
No
Actuator Type
Solenoid
Coil Style
15 mm 3-Pin DIN 43650C
Cv Flow
0.19
Operation
Electric
Spool Seal Type
Buna-N
Spool Description
Normally Open
Series
MicroKing Series
Valve Duty
Standard Duty
Stations
N/A
Valve Type
3-Way, 2 Position
Port Size
None
Weight
0.281 LB
We're here for you
with Service Centers across the country - We have your back