Skip to content Skip to navigation menu
Parker Hannifin Corp.MKWVNB55302A

MKWVNB55302A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104651608
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mtd
  • Valve Less Base
  • 120 VAC, 60 Hz or 110 VAC, 50 Hz
  • 15 mm 3-Pin DIN 43650C
  • Flush - Non-Locking Override
  • Normally Open
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKWVNB55302A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mtd

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • Do not restrict the inlet flow
Spool Description Normally Open
Solenoid Single
Return Type Spring
Actuator Type Solenoid
Cv Flow 0.19
Operation Electric
Wiring Options None
Spool Seal Type Buna-N
Lights No
Overrides Flush - Non-Locking Override
Coil Style 15 mm 3-Pin DIN 43650C
Port Size None
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 120 psi
Series MicroKing Series
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Installed Options Coil Connection 180° from Port 2
Valve Type 3-Way, 2 Position
Valve Body Style Subbase Mounted
Stations N/A
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison