Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Valve Duty
Standard Duty
Return Type
Spring
Coil Style
15 mm 3-Pin DIN 43650C
Operating Pressure Range
Vacuum to 120 psi
Valve Type
3-Way, 2 Position
Installed Options
None
Overrides
Flush - Non-Locking Override
Stations
N/A
Series
MicroKing Series
Valve Body Style
Subbase Mounted
Operation
Electric
Port Size
None
Voltage Rating
24 VDC
Solenoid
Single
Actuator Type
Solenoid
Wiring Options
None
Cv Flow
0.19
Lights
No
Spool Description
Normally Open
Spool Seal Type
Buna-N
Weight
0.281 LB
We're here for you
with Service Centers across the country - We have your back