Skip to content Skip to navigation menu
Parker Hannifin Corp.MKWVNB54902A

MKWVNB54902A

MicroKing Series Solenoid Operated Directional Control Valve
Item #103339122
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 24 VDC
  • 15 mm 3-Pin DIN 43650C
  • Flush - Non-Locking Override
  • Normally Open
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKWVNB54902A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • This product is labeled extremely flammable
  • Read and observe the special usage warning on the label
  • Do not apply while equipment is energized
Valve Type 3-Way, 2 Position
Valve Body Style Subbase Mounted
Valve Duty Standard Duty
Port Size None
Series MicroKing Series
Coil Style 15 mm 3-Pin DIN 43650C
Wiring Options None
Lights No
Operating Pressure Range Vacuum to 120 psi
Overrides Flush - Non-Locking Override
Installed Options Coil Connection 180° from Port 2
Stations N/A
Voltage Rating 24 VDC
Spool Seal Type Buna-N
Return Type Spring
Spool Description Normally Open
Solenoid Single
Actuator Type Solenoid
Cv Flow 0.19
Operation Electric
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison