Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Valve Body Style
Subbase Mounted
Coil Style
15 mm 3-Pin DIN 43650C
Lights
No
Voltage Rating
12 VDC
Operating Pressure Range
Vacuum to 120 psi
Return Type
Spring
Stations
N/A
Valve Duty
Standard Duty
Valve Type
3-Way, 2 Position
Operation
Electric
Port Size
None
Spool Description
Normally Open
Overrides
Flush - Non-Locking Override
Installed Options
None
Series
MicroKing Series
Actuator Type
Solenoid
Wiring Options
None
Solenoid
Single
Spool Seal Type
Buna-N
Cv Flow
0.19
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back