Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Wiring Options
None
Valve Duty
Standard Duty
Overrides
Flush - Locking Override
Valve Type
3-Way, 2 Position
Operating Pressure Range
Vacuum to 120 psi
Coil Style
Grommet - 24 in Leads
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Operation
Electric
Return Type
Spring
Cv Flow
0.19
Port Size
None
Actuator Type
Solenoid
Spool Description
Normally Closed
Solenoid
Single
Stations
N/A
Lights
No
Installed Options
None
Spool Seal Type
Buna-N
Valve Body Style
Subbase Mounted
Series
MicroKing Series
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back