Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNC553A

MKVVNC553A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104651884
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 120 VAC, 60 Hz or 110 VAC, 50 Hz
  • 15 mm 3-Pin DIN 43650C
  • Flush - Locking Override
  • Normally Closed
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNC553A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0
Actuator Type Solenoid
Operation Electric
Solenoid Single
Valve Body Style Subbase Mounted
Valve Duty Standard Duty
Coil Style 15 mm 3-Pin DIN 43650C
Cv Flow 0.19
Stations N/A
Valve Type 3-Way, 2 Position
Return Type Spring
Port Size None
Overrides Flush - Locking Override
Spool Description Normally Closed
Operating Pressure Range Vacuum to 120 psi
Spool Seal Type Buna-N
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Series MicroKing Series
Wiring Options None
Lights No
Installed Options None
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison