Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Actuator Type
Solenoid
Port Size
None
Wiring Options
None
Spool Description
Normally Closed
Installed Options
None
Solenoid
Single
Lights
No
Operation
Electric
Overrides
Flush - Non-Locking Override
Coil Style
Grommet - 24 in Leads
Cv Flow
0.19
Valve Body Style
Subbase Mounted
Voltage Rating
110 VAC, 50 Hz, 120 VAC, 60 Hz
Valve Type
3-Way, 2 Position
Operating Pressure Range
Vacuum to 120 psi
Stations
N/A
Spool Seal Type
Buna-N
Series
MicroKing Series
Return Type
Spring
Valve Duty
Standard Duty
Weight
0.363 LB
We're here for you
with Service Centers across the country - We have your back