Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNBG5302A

MKVVNBG5302A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104612183
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mtd
  • Valve Less Base
  • 120 VAC, 60 Hz or 110 VAC, 50 Hz
  • Grommet - 24" Leads
  • Flush - Non-Locking Override
  • Normally Closed
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNBG5302A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mtd

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • For optimum heat dissipation, do not paint shock absorber
Operating Pressure Range Vacuum to 120 psi
Series MicroKing Series
Spool Description Normally Closed
Coil Style Grommet - 24 in Leads
Actuator Type Solenoid
Wiring Options None
Valve Body Style Subbase Mounted
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Solenoid Single
Valve Type 3-Way, 2 Position
Return Type Spring
Stations N/A
Overrides Flush - Non-Locking Override
Installed Options Coil Connection 180° from Port 2
Port Size None
Spool Seal Type Buna-N
Cv Flow 0.19
Valve Duty Standard Duty
Operation Electric
Lights No
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison