Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Valve Type
3-Way, 2 Position
Actuator Type
Solenoid
Return Type
Spring
Port Size
None
Operating Pressure Range
Vacuum to 120 psi
Spool Description
Normally Closed
Coil Style
Grommet - 24 in Leads
Operation
Electric
Valve Body Style
Subbase Mounted
Overrides
Flush - Non-Locking Override
Stations
N/A
Series
MicroKing Series
Solenoid
Single
Valve Duty
Standard Duty
Wiring Options
None
Lights
No
Spool Seal Type
Buna-N
Installed Options
None
Cv Flow
0.19
Voltage Rating
24 VDC
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back