Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNBG4902A

MKVVNBG4902A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104651695
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 24 VDC
  • Grommet - 24" Leads
  • Flush - Non-Locking Override
  • Normally Closed
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNBG4902A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • Inline valves will not mount on IEM manifolds with sandwich regulators when configured for normally-closed function.
Overrides Flush - Non-Locking Override
Port Size None
Installed Options Coil Connection 180° from Port 2
Actuator Type Solenoid
Voltage Rating 24 VDC
Stations N/A
Spool Seal Type Buna-N
Valve Duty Standard Duty
Valve Type 3-Way, 2 Position
Lights No
Solenoid Single
Series MicroKing Series
Operation Electric
Wiring Options None
Operating Pressure Range Vacuum to 120 psi
Cv Flow 0.19
Return Type Spring
Valve Body Style Subbase Mounted
Spool Description Normally Closed
Coil Style Grommet - 24 in Leads
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison