Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Installed Options
None
Valve Body Style
Subbase Mounted
Operation
Electric
Coil Style
Grommet - 24 in Leads
Wiring Options
None
Stations
N/A
Actuator Type
Solenoid
Valve Type
3-Way, 2 Position
Port Size
None
Spool Description
Normally Closed
Return Type
Spring
Overrides
Flush - Non-Locking Override
Spool Seal Type
Buna-N
Series
MicroKing Series
Cv Flow
0.19
Voltage Rating
24 VDC
Valve Duty
Mobile Duty
Operating Pressure Range
Vacuum to 120 psi
Lights
No
Solenoid
Single
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back