Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Operating Pressure Range
Vacuum to 120 psi
Solenoid
Single
Wiring Options
None
Operation
Electric
Cv Flow
0.19
Coil Style
Grommet - 24 in Leads
Series
MicroKing Series
Lights
No
Valve Body Style
Subbase Mounted
Installed Options
None
Stations
N/A
Voltage Rating
12 VDC
Port Size
None
Spool Description
Normally Closed
Valve Type
3-Way, 2 Position
Return Type
Spring
Valve Duty
Mobile Duty
Actuator Type
Solenoid
Overrides
Flush - Non-Locking Override
Spool Seal Type
Buna-N
Weight
0.4 LB
We're here for you
with Service Centers across the country - We have your back