Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNBG45A

MKVVNBG45A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104612325
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 12 VDC
  • Grommet - 24" Leads
  • Flush - Non-Locking Override
  • Normally Closed
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNBG45A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0
Stations N/A
Voltage Rating 12 VDC
Port Size None
Series MicroKing Series
Valve Type 3-Way, 2 Position
Actuator Type Solenoid
Installed Options None
Cv Flow 0.19
Operation Electric
Valve Body Style Subbase Mounted
Coil Style Grommet - 24 in Leads
Valve Duty Standard Duty
Return Type Spring
Overrides Flush - Non-Locking Override
Operating Pressure Range Vacuum to 120 psi
Solenoid Single
Spool Seal Type Buna-N
Spool Description Normally Closed
Lights No
Wiring Options None
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison