Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNBG4502A

MKVVNBG4502A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104612324
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 12 VDC
  • Grommet - 24" Leads
  • Flush - Non-Locking Override
  • Normally Closed
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNBG4502A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • Do not restrict the inlet flow
Actuator Type Solenoid
Port Size None
Valve Body Style Subbase Mounted
Overrides Flush - Non-Locking Override
Voltage Rating 12 VDC
Stations N/A
Cv Flow 0.19
Lights No
Spool Description Normally Closed
Spool Seal Type Buna-N
Operation Electric
Installed Options Coil Connection 180° from Port 2
Operating Pressure Range Vacuum to 120 psi
Wiring Options None
Valve Type 3-Way, 2 Position
Coil Style Grommet - 24 in Leads
Valve Duty Standard Duty
Return Type Spring
Series MicroKing Series
Solenoid Single
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison