Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Actuator Type
Solenoid
Installed Options
None
Valve Duty
Standard Duty
Operation
Electric
Return Type
Spring
Solenoid
Single
Coil Style
15 mm 3-Pin DIN 43650C
Spool Seal Type
Buna-N
Valve Type
3-Way, 2 Position
Lights
No
Port Size
None
Spool Description
Normally Closed
Valve Body Style
Subbase Mounted
Wiring Options
None
Overrides
Flush - Non-Locking Override
Voltage Rating
220 VAC, 50 Hz, 240 VAC, 60 Hz
Operating Pressure Range
Vacuum to 120 psi
Series
MicroKing Series
Cv Flow
0.19
Stations
N/A
Weight
0.5 LB
We're here for you
with Service Centers across the country - We have your back