Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNB55302A

MKVVNB55302A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104651834
  • MicroKing Series Single Sol Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mtd
  • Valve Less Base
  • 120 VAC, 60 Hz or 110 VAC, 50 Hz
  • 15 mm 3-Pin DIN 43650C
  • Flush - Non-Locking Override
  • Normally Closed
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNB55302A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Sol Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mtd

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • Do not restrict the inlet flow
Series MicroKing Series
Operation Electric
Installed Options Coil Connection 180° from Port 2
Coil Style 15 mm 3-Pin DIN 43650C
Return Type Spring
Valve Body Style Subbase Mounted
Solenoid Single
Spool Seal Type Buna-N
Operating Pressure Range Vacuum to 120 psi
Spool Description Normally Closed
Actuator Type Solenoid
Lights No
Cv Flow 0.19
Valve Duty Standard Duty
Valve Type 3-Way, 2 Position
Overrides Flush - Non-Locking Override
Port Size None
Voltage Rating 110 VAC, 50 Hz, 120 VAC, 60 Hz
Wiring Options None
Stations N/A
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison