Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.
compliances
0
Coil Style
15 mm 3-Pin DIN 43650C
Spool Seal Type
Buna-N
Port Size
None
Return Type
Spring
Valve Type
3-Way, 2 Position
Installed Options
None
Series
MicroKing Series
Solenoid
Single
Operating Pressure Range
Vacuum to 120 psi
Cv Flow
0.19
Voltage Rating
24 VDC
Lights
No
Operation
Electric
Valve Body Style
Subbase Mounted
Overrides
Flush - Non-Locking Override
Stations
N/A
Wiring Options
None
Spool Description
Normally Closed
Valve Duty
Standard Duty
Actuator Type
Solenoid
Weight
0.281 LB
We're here for you
with Service Centers across the country - We have your back