Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNB54902A

MKVVNB54902A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104612511
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 24 VDC
  • 15 mm 3-Pin DIN 43650C
  • Flush - Non-Locking Override
  • Normally Closed
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNB54902A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • Inline valves will not mount on IEM manifolds with sandwich regulators when configured for normally-closed function.
Port Size None
Return Type Spring
Lights No
Valve Duty Standard Duty
Operating Pressure Range Vacuum to 120 psi
Cv Flow 0.19
Wiring Options None
Stations N/A
Spool Description Normally Closed
Installed Options Coil Connection 180° from Port 2
Coil Style 15 mm 3-Pin DIN 43650C
Actuator Type Solenoid
Overrides Flush - Non-Locking Override
Solenoid Single
Operation Electric
Spool Seal Type Buna-N
Valve Type 3-Way, 2 Position
Voltage Rating 24 VDC
Series MicroKing Series
Valve Body Style Subbase Mounted
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison