Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNB545A

MKVVNB545A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104651693
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 12 VDC
  • 15 mm 3-Pin DIN 43650C
  • Flush - Non-Locking Override
  • Normally Closed
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNB545A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0
Spool Description Normally Closed
Installed Options None
Port Size None
Solenoid Single
Return Type Spring
Spool Seal Type Buna-N
Operation Electric
Overrides Flush - Non-Locking Override
Voltage Rating 12 VDC
Series MicroKing Series
Operating Pressure Range Vacuum to 120 psi
Valve Body Style Subbase Mounted
Wiring Options None
Coil Style 15 mm 3-Pin DIN 43650C
Cv Flow 0.19
Valve Duty Standard Duty
Lights No
Actuator Type Solenoid
Valve Type 3-Way, 2 Position
Stations N/A
Weight 0.666 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison