Skip to content Skip to navigation menu
Parker Hannifin Corp.MKVVNB54502A

MKVVNB54502A

MicroKing Series Solenoid Operated Directional Control Valve
Item #104614041
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted
  • Valve Less Base
  • 12 VDC
  • 15 mm 3-Pin DIN 43650C
  • Flush - Non-Locking Override
  • Normally Closed
  • Coil Connection 180° from Port 2
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.MKVVNB54502A
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MicroKing Series Single Solenoid Valve
  • 3-Way
  • 2 Position
  • Spring Return
  • Subbase Mounted

description

  • Parker's MicroKing valve is a single-solenoid, direct-operating valve. The poppet-style design permits high flow in a small body and is ideal for controlling small, single-acting cylinders, air bags, or air motors.

compliances

  • 0

caution

  • Do not restrict the inlet flow
Wiring Options None
Port Size None
Solenoid Single
Overrides Flush - Non-Locking Override
Voltage Rating 12 VDC
Operation Electric
Valve Type 3-Way, 2 Position
Actuator Type Solenoid
Valve Duty Standard Duty
Spool Description Normally Closed
Cv Flow 0.19
Spool Seal Type Buna-N
Series MicroKing Series
Stations N/A
Valve Body Style Subbase Mounted
Installed Options Coil Connection 180° from Port 2
Return Type Spring
Coil Style 15 mm 3-Pin DIN 43650C
Operating Pressure Range Vacuum to 120 psi
Lights No
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison